Shop All Landscape Fabric & Fertilizers
Dewitt
Professional Landscape Fabric
Mfr # 3301C-502
Zoro # G802694565
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Height 3.2
- Length 36.3
- Diameter 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # 3301C-502
- Zoro # G802694565
- UPC # 39526602368
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 3.2 |
Length | 36.3 |
Width | 3.2 |
Diameter | 3.5 |
Details
Material | Polypropylene |
Color | Black |
Description
Beside preventing weed growth, the Typar Professional Landscape Fabric also acts as a stabilizer under brick or block walkways and patios to prevent pavers from shifting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- SPEEDCLEAN Spray Wand, 48 inch Long 90-Degree (8945-48)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- DEWITT 4-oz. Midweight Woven Weed Barrier (20YR-350)
- DEWITT U-Shaped Anchoring Pins (APRC)
- DEWITT LANDSCAPE WEED 3X100' (6YR-3100)
- DEWITT Landscape Fabric Weed-Barrier 3 ft. W X 100 ft. L Polypropylene (12YR-3100)
- DEWITT Plant Protection, 10 ft.X500 ft. (DELUXEPLUS10)
- DEWITT 6x300 BLK Weed Barrier (PRO BLK6300)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 2.5 Gallon By Bare Ground (TP-2.5G)
- Dewitt Landscape Fabric & Fertilizers