Shop All Landscape Fabric & Fertilizers
Dewitt
Plant Protection, 12 ft.X500 ft.
Mfr # NS12500
Zoro # G5445863
product price: $458.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # NS12500
- Zoro # G5445863
- UPC # 042579813612
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Details
Promotion Restriction | Not eligible for promotion |
Item | Plant Protection,12 ft.X500 ft. |
Description
Plant Protection,12 ft.X500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-121208)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X25)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- DEWITT 4-oz. Midweight Woven Weed Barrier (20YR-350)
- DEWITT Tree Mat Circles (TC33S)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- DEWITT Sunbelt Woven Ground Cover, 6 ft.X300 ft. (SBLT6300)
- DEWITT BARRIER WEED 30YR BLACK 3X50FT (DWB30350)
- DEWITT Plant Protection, 12 ft.X250 ft. (NS12250)
- WOODSTREAM & VICTOR Woodstream & Victor T017B Tree Fabric Wrap; Pack of 6 (T017B)
- Dewitt Landscaping Materials