Shop All Tarps
Dewitt
Heavy Duty Tarp, Forest Green, Polyethylene
Mfr # A16X20-P
Zoro # G3854327
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Forest Green |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
DeWitt Polytuf 16 ft. W X 20 ft. L Heavy Duty Polyethylene Tarp Forest Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Female GHT X 1/2 Inch MIP Nipple (4400309)
- STENS Deck Lift Cable For Cub Cadet, Mtd Oem : 946-0968 290-657 (290-657)
- BULLY TOOLS Warren Hoe, Long Fiberglass Handle (92354)
- VIKAN Water Nozzle, 350 psi, 5-1/2In, Red (93244)
- DEWITT Heavy Duty Tarp, Black/Silver (S12X20-P)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X12)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x10 (BM75-0610)
- HOUSE 20 ft x 40 ft Tarp, Polyethylene (HO1611005)
- TARPCO SAFETY 12 ft x 25 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X25)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1020-X)
- Dewitt Tarps