Shop All Landscape Fabric & Fertilizers
Zoro Select
4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior
Mfr # AEC-SEGRN4
Zoro # G8598466
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Excelsior
- Color Green
- Roll Size 4 ft x 112.5 ft
- Application Approaches, Bridges, Ditch Bottoms, Highway Embankments, Industrial Developments, Medians, Slopes, Stream Banks, Urban Drainage, Waterways
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AEC-SEGRN4
- Zoro # G8598466
- UPC # 042579817634
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Roll Size | 4 ft x 112.5 ft |
Roll Length | 112.5 ft |
Roll Width | 4 ft |
Details
Item | Erosion Control Blanket |
Material | Excelsior |
Color | Green |
Fabric Weight | 34 lb |
Application | Approaches, Bridges, Ditch Bottoms, Highway Embankments, Industrial Developments, Medians, Slopes, Stream Banks, Urban Drainage, Waterways |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Product Type | Erosion Control Blanket |
Description
Erosion Control Blanket, Roll Width 4 ft, Roll Length 112.5 ft, Material Excelsior, Fabric Weight 34 lb, Application Approaches, Bridges, Ditch Bottoms, Highway Embankments, Industrial Developments, Medians, Slopes, Stream Banks, Urban Drainage, Waterways, Product Type Erosion Control Blanket, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- STROMBERG CARLSON Stromberg Carlson 8540-CP Black End Cap and Screws for Replacement Tread (8540-CP)
- AFTERMARKET 32914300 Replacement Air Filter Precleaner Fits JCB Models 1400B 1550B 1600B (FIG70-0146-RAP)
- MTD Adapter-Chute 5 (731-07525)
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG25)
- ZORO SELECT Plant Protection, 10FT x 12 Ft (NS12)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG23)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG32)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- Zoro Select Landscaping Materials