Shop All Landscape Fabric & Fertilizers
This Product is Discontinued
Dewitt
DeWitt Nonwoven Spunbound, Weed Fabric, 3-oz. Black 4'W x 300'L (Discontinued)
Mfr # PRO BLK-4300
Zoro # G302693853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Black
- Height 8.1
- Diameter 26.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # PRO BLK-4300
- Zoro # G302693853
- UPC # 42579816064
- Country of Origin Unknown
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 8.1 |
Length | 48.2 |
Diameter | 26.95 |
Width | 8.1 |
Details
Material | Polypropylene |
Color | Black |
Description
This cost-effective fabric mulch is black in color and comes 4'W x 300'L.
Anchoring pins (Item # RDWPC and Item # RDWPS) sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.