Shop All Landscape Fabric & Fertilizers
Dewitt
DeWitt 6 YR-3300 3 ft. x 300 ft. Bulk 6-Year Weed Barrier
Mfr # 6 YR-3300
Zoro # G304125024
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # 6 YR-3300
- Zoro # G304125024
- UPC # 42579325009
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Dewitt Weed-Barrier - 6 Year is a cut above the competition's upper entry-level products. Ideal for short-term weed control for annual plantings, this polypropylene product consists of laminated spunbond fabric for added strength and extra light blockage.
Size: 3' x 300'.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Stud (650925A)
- LOCKEY Lockey: Extension Kit 2000 2" up to 5" (LK-EXTKIT-2000)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- KOHLER Spacer Carburetor (14 112 27-S)
- DEWITT De Witt Company TY3201C502W Typar 3 in.x50 in. 1.9oz Premium Landscape Fabric (TY3201C502W)
- DEWITT Weed Barrier, 20 YR, 4 ft.X250 ft. (20YR-4250)
- DEWITT LANDSCAPE WEED 3X100' (6YR-3100)
- DEWITT Steel Anchoring Pins, 6 Inch x 1 Inch x 6 Inch, Pack of 500 (APB5)
- DEWITT U-Shaped Anchoring Pins (APRC)
- DEWITT Sunbelt Woven Ground Cover, 4 ft.X300 ft. (SBLT4300)
- MICHIGAN PEATMPANY 40QT The Cow Compost (1640)
- Dewitt Landscaping Materials