Shop All Greenhouses & Accessories
Dewitt
Batten Tape
Mfr # BT2.75-100YD
Zoro # G302696366
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.7
- Overall Width 8.8
- Color Black
- Outside Diameter 2
- Overall Length 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # BT2.75-100YD
- Zoro # G302696366
- UPC # 42579818341
- Country of Origin United States
- Category Greenhouses & Accessories
Dimensions
Overall Height | 2.7 |
Overall Width | 8.8 |
Outside Diameter | 2 |
Overall Length | 8.8 |
Details
Color | Black |
Description
Strong yet flexible woven polypropylene tape lets you attach poly film to wooden frames using staples. Can also be used to attach lightweight tarps to construction projects. 2-3/4"W x 300'L roll. Note: Tape is not adhesive.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 6 gal. Industrial Sprayer, Stainless Steel Tank, Cone, Fan Spray Pattern, 120" Hose Length (6300)
- M-1 Advanced Indoor and Outdoor Insecticide Paint Additive 1.68 oz (76904M)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- GENESIS Trim Ring 1 1/8 In.H Blk (EOV TR 1 1/8)
- JANNSEN VI 46 polycarbonate greenhouse (VI 46 Poly)
- JIFFY Greenhouse Windowsill (J312G)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- RION Palram - Canopia Sun Lounge 2 - 8 X 8 Ft. (HG7608)
- GARDMAN WOODEN GROWHOUSE DOVE GREY (W22 R70200425)
- PLANTATION PRODUCTS Peat Pellet Tomato Greenhouse - 16 Count (PL571667)
- RION Palram - Canopia Grand Gardener 2 Greenhouse - 8 X 12 Ft. - Clear (HG7212C)
- Dewitt Greenhouses & Accessories