Shop All Landscape Fabric & Fertilizers
This Product is Discontinued
Dewitt
3-oz. Non-Woven Spunbond Weed Fabric (Discontinued)
Mfr # PRO BLK 350
Zoro # G502693844
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Black
- Height 3.7
- Length 36.3
- Diameter 3.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # PRO BLK 350
- Zoro # G502693844
- UPC # 42579816248
- Country of Origin Unknown
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 3.7 |
Length | 36.3 |
Diameter | 3.17 |
Width | 3.7 |
Details
Material | Polypropylene |
Color | Black |
Description
This cost-effective fabric mulch is black in color and comes 3'W x 50'L. Anchoring pins (Item #s 145531, 145588, 222017, 222018 and 222019) sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.