Shop All Fuel Transfer Pumps
Deway
Siphon Manual Transfer Pump, Portable High Flow Hand Pump with 10 ft. Hose
Mfr # WAYPUMP04
Zoro # G403327442
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deway
- MFR # WAYPUMP04
- Zoro # G403327442
- UPC # 843812143028
- Country of Origin China
- Category Fuel Transfer Pumps
Description
Tired of money down the drain? Siphon like a pro with this multipurpose Manual Transfer Pump from Deway. Easy squeeze activation has you transferring all kinds of gas, oil, water, and other liquids without the hassle of heavy hoses, expensive batteries, or power hookups. Thanks to good old-fashioned gravity, our high-speed siphon delivers a powerful 1.1 gallon per minute flow with a simple squeeze. Just place the suction pipe into the supply container, position the drain spout into any receptacle, give the bulb a pump, and watch liquid move instantly. Whether you are changing tank water, filling a generator, emptying lawn equipment, or storing your motorcycle for the season, this all-purpose device gets the job done faster & safer than siphoning by mouth (and other transfer methods). Conserve fuel, and never spill a drop! Add a Manual Transfer Pump from to your cart today! The handiest hose ever Siphoning liquid can be messy, time-consuming & even dangerous. But with the Manual Transfer Pump, moving gas, oil, and other fluids is made fast and simple. Our speedy system features an extra-long bendable suction hose, slim, durable nozzle, and hand-operated pump. Connect your two containers, give it a good squeeze, and let the liquid flow! Swift Transfer Enjoy a fast, consistent flow at the rate of 1.1 gallons per minute. Perfect for small transfer jobs at home or in the shop. Flexible Hose Its stretchy, moldable design allows you to easily siphon liquids in and around odd-shaped equipment and tight work spaces. XL Squeeze Bulb Skip the scary mouth siphoning! Our easy-grip operation gets things flowing with a safe, simple squeeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 20 Gal (01-30152)
- STENNER Toggle Switch (PM6E000)
- DAYTON Gasket, PPM9ZN006G (PPM9ZN006G)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection (182212-645)
- DEWAY Automatic Battery Powered Fuel Transfer Pump with Auto-Stop (WAYPUMP01)
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump with Nozzle for Quick Flow Control and Stop (WAYPUMP08)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet (FR701)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet (F00201A4G)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30A-UL-D)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- Deway Fuel Transfer Pumps