Shop All Drive Pin Anchors
Dewalt
Zamac Nailin Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 02802-PWR
Zoro # G0471357
product price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Concrete, Masonry, Stone
- Sub-Brand Zamac Nailin
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02802-PWR
- Zoro # G0471357
- UPC # 753520280260
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 7/8" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 3/4" |
Shank Length | 7/8 in |
Anchor Length | 7/8 in |
Head Diameter | 0.4 in |
Head Height | 0.109375 in |
Description
Drive Anchor, Anchor Diameter 3/16 in, Overall Length 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Steel, Finish Zinc Plated, Head Type Round, Head Diameter 0.4 in, Head Height 0.109375 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/16 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness Not Applicable, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33942)
- ZORO SELECT Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0500)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT Clevis Pin, 1" dia., 6" L, Plain, PK15 (B39797.100.0600)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (05546-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- Dewalt Drive Pin Anchors