Shop All Drive Pin Anchors
Dewalt
Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2-1/4" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 02848-PWR
Zoro # G8723881
original price:
$69.46
28% off
new price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Concrete, Drywall, Masonry, Stone
- Anchor Diameter 1/4"
- Sub-Brand Zamac Hammer-Screw
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02848-PWR
- Zoro # G8723881
- UPC # 753520284848
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/8" |
Shank Length | 2 1/4 in |
Anchor Length | 2 1/4 in |
Head Height | 0.140625 in |
Head Diameter | 0.54 in |
Description
Drive Anchor, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Steel, Finish Zinc Plated, Head Type Round, Head Diameter 0.54 in, Head Height 0.140625 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Maximum Material Thickness Not Applicable, Pin-Drive Anchor Type Metal Removable Screw-Drive Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 8MM Zinc Plated Steel 25PK (9121298)
- BOSTITCH Collated Finishing Nail, 2-1/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1536)
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP1)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02842-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02840-PWR)
- DEWALT Safe-T+ Pin Nail Drive Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (2800SD-PWR)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0237)
- Dewalt Drive Pin Anchors