Shop All Permanent Markers
Dewalt
Yellow Lumber Crayon, 2 PK
Mfr # DWHT72721
Zoro # G7639466
product price: $5.59
/pk 2, $2.80/ea
Not eligible for select promotions
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Ink Color Yellow
- Tip Size 1/2 in
- Marking Tool Color Family Yellows
- Marking Tool Base Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT72721
- Zoro # G7639466
- UPC # 076174727210
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | 1/2 in |
Marking Tool Tip Size Group | Large |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Marking Tip Shape Hex, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Color Yellow, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable, Pigment Minimum Surface Temperature Not Applicable, Product Type Lumber Crayon
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1240, GLASS HANDLE WITH CARE THANK YOU, 2" X 3" (DL1240)
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- DEWALT Blue Lumber Crayon, 2 PK (DWHT72719)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- SHARPIE Permanent Marker Set, Chisel Tip, 4 PK (2184826)
- FORNEY Forney 298 90A Easy Weld 100 ST Arc Welder (2485472)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- BIC USA Bic Usa Inc Bicgxpmp361 Bic Mark It Permanent Markers 36Pk (BICGXPMP361)
- DYMO Sharpie, FINE TIP PERMANENT MARKER, ASSORTED COLORS, 12 Pieces (30072)
- Dewalt Permanent Markers