Shop All Cordless Impact Tools
Dewalt
XTREME(TM) 12.0 3/8"
Mfr # DCF902B
Zoro # G8714892
Free Shipping & Returns
Not eligible for select promotions
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features (3) LED Lights, 17% Shorter, 3 Mode Settings, 30% More Torque, Lightweight Design, Precision Wrench Control Feature
- Drive Size 3/8 in Square
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF902B
- Zoro # G8714892
- UPC # 885911631914
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/8 in |
Head Height | 7 1/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Square, Max. Torque 200 ft-lb, Bare Tool, Voltage 12 V, Series XTREME, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2850, Cordless, Handle Type Pistol Grip, Tool Length 5-7/64 In., Tool Weight 1.7 lb, Clutch Style Keyless, Battery Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- BRASS CRAFT SERVICE PARTS 14x20 Plas Drum Auger (84200)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 4.0Ah Batteries (DCF885M2)
- DEWALT Cordless Impact Wrench (DCF913P2)
- DEWALT 20V 7/16" (DCF898P2 DCB205)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- DEWALT Cordless Impact Wrench (DCF901B)
- Dewalt Cordless Tools