Shop All Flap Discs
Dewalt
XP(TM) Ceramic MAXTRIM Trimmable Flap Disc
Mfr # DWA8283CTR
Zoro # G2384101
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Type 27
- Grade Coarse
- Mounting Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8283CTR
- Zoro # G2384101
- UPC # 885911617086
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Size | 5" |
Mounting Hole Size | 7/8" |
Disc Diameter | 5 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Overall Diameter | 5 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 5 in, Series Elite MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 40, Maximum Operating Speed 12,200 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 4" Dia. Steel Crimped (76443)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- DEWALT 6" x 7/8" 40g type 29 HP flap disc (DW8380)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8351TR)
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- DEWALT 7" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8288H)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- Dewalt Flap Discs