Shop All Flap Discs
Dewalt
XP(TM) Ceramic MAXTRIM Trimmable Flap Disc
Mfr # DWA8281CTR
Zoro # G2384214
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Type 27
- Grade Coarse
- Mounting Size 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8281CTR
- Zoro # G2384214
- UPC # 885911617031
- Country of Origin Canada
- Category Flap Discs
Dimensions
Mounting Size | 4-1/2" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8" |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Elite MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (5A726)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 80, Coated, 2" W, 60" L, 80 Grit, Aluminum Oxide, Premium, Brown (70334PM)
- PFERD 9/16" Miniature Cup Brush - 1/8" Stem, Soft Bristle (83252)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT 4-1/2" x 7/8" 40g type 27 HP flap disc (DW8351)
- DEWALT 4-1/2" x 7/8" 36g type 29 HP flap disc (DW8306)
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- Dewalt Flap Discs