Shop All Cut-Off Wheels
Dewalt
XP(TM) Ceramic Fast Grind Wheel
Mfr # DWA8909FH
Zoro # G2383995
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8909FH
- Zoro # G2383995
- UPC # 885911618700
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Arbor Size | 4-1/2" |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 27 |
Series | SG24N |
Thickness | .25" |
Item | Depressed Center Grinding Wheel |
Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
Specifications | Designed for Heavy Grinding On Most Metal Pipes |
Max. RPM | 13300 |
Diamond Knockout | No |
Grit | 24 |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.25 in |
Connector Type | Threaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG24N, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD585P)
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- WEILER 1-1/8" Knot Wire End Brush, .014" Stainless Steel Fill (10031)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- DEWALT Bonded Abrasive, 3in. x 1/16in. x 3/8in. A36T Metal Thin Cut-Off Wheel - Type 1 (DW8705)
- DEWALT 4-1/2" x 1/8" x 7/8" Ceramic Abrasive (DWA8906)
- 3M CUBITRON CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm (86929)
- Dewalt Cut-Off Wheels