Shop All Cut-Off Wheels
Dewalt
XP(TM) Ceramic Combo Wheel
Mfr # DW8911ComboH
Zoro # G2383900
original price:
$10.29
10% off
new price: $9.25
/ea
Not eligible for select promotions
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8911ComboH
- Zoro # G2383900
- UPC # 885911619660
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 5 in |
Arbor Size | 5" |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 27 |
Series | Elite |
Thickness | 3/32" |
Item | Depressed Center Cut-Off Wheel |
Application | Aluminum; Ferrous Metal; Gray Iron; Stainless |
Max. RPM | 12200 |
Specifications | Designed for Cutting, Grinding, Notching Capabilities In One Wheel |
Diamond Knockout | No |
Grit | 24 |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Overall Thickness | 0.093 in |
Maximum Operating Speed | 12,200 RPM |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.093 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Elite, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-4531209H)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide (51080)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- DEWALT 7" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3521)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT 4" x 1/8" x 3/8" A24R grinding wheel (DW8718)
- DEWALT 9" x 1/8" x 7/8" Ceramic Abrasive (DWA8930)
- GATORBLADE Wheel Masonry 4Inx1/8Inx5/8In (9602)
- Dewalt Cut-Off Wheels