Shop All Cut-Off Wheels
Dewalt
XP(TM) Ceramic Combo Wheel
Mfr # DW8905ComboH
Zoro # G2384013
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8905ComboH
- Zoro # G2384013
- UPC # 885911619653
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Arbor Size | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 27 |
Series | Elite |
Thickness | 3/32" |
Item | Depressed Center Cut-Off Wheel |
Max. RPM | 13300 |
Specifications | Designed for Cutting, Grinding, Notching Capabilities In One Wheel |
Application | Aluminum; Ferrous Metal; Gray Iron; Stainless |
Diamond Knockout | No |
Grit | 24 |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.093 in |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.093 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Elite, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- EAZYPOWER Fine Wire Wheel Brush, 6", 1/2" Arbor (87118)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- DEWALT General Purpose Cutting Wheels (DWA8054)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- DEWALT 7" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8925)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- Dewalt Cut-Off Wheels