Shop All Rotary and Straight Line Laser Levels
Dewalt
Xline Grn Laser Kit w/ Bonus Battery
Mfr # DCLE34021D1/DCB203
Zoro # G311494885
original price:
$628.99
23% off
Free Shipping & Returns
Not eligible for select promotions
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 0
- Number of Lines 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCLE34021D1/DCB203
- Zoro # G311494885
- Country of Origin Multiple
- Category Rotary and Straight Line Laser Levels
Dimensions
Tripod Thread Size | 1/4"-20 and 5/8"-11 |
Description
Laser Levels, Accuracy +/-1/8 In @ 30 ft, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Features Last Mode Memory, Includes (2) 20V Max 2 Ah Battery, Charger, Target, Case, Bracket/Tripod Mount, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 180 ft, Mount Type Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- DEWALT DeWALT DW088CG-QU Laser Level, Green Laser (DW088CG-QU)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- DEWALT Interior and Exterior Rotary Laser Level Kit (DW074KD)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- Dewalt Rotary and Straight Line Laser Levels