Shop All Dollies
Dewalt
XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity
Mfr # DXWT-PS201
Zoro # G503646399
original price:
$270.99
9% off
new price: $243.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
Construction work often requires moving heavy and bulky building materials to where they're needed and quite often, those places don't have convenient, smooth paths that lead to them. Get those materials where you need them quickly and easily with less effort using the DEWALT DXWT-PS201 Door Frame Dolly and Material Mover. This convenient hinged piece of moving equipment is made of durable powder-coated steel tubing and plating that can support up to 1200-pounds of material. The 4.75-inch wide clamping interior enables the easy transport of large items like multiple sheets of plywood, drywall panels, sliding glass door assemblies, and complete door frames. The interior of the dolly is lined with a layer of polyurethane rubber that adds extra grip on held materials to prevent slipping when moving along uneven ground and inclines. The 12-inch diameter wheels have steel cores inside of solid PU wheels that will never go flat from cuts, abrasion, load weight, or punctures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS05PBT)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- DEWALT Folding Panel, Plate, and Drywall Cart 1200-Pound Capacity (DXWT-PS202)
- DEWALT Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS200)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- RUBBERMAID COMMERCIAL Conversion Dolly (FG264000BLA)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Black (747BLK/PTB)
- Dewalt Dollies