Shop All Tool Lanyards & Tethering
Dewalt
Wristband Tool Anchor with Lanyard
Mfr # DXDP610310
Zoro # G710040201
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hammers, Hand Tools, Measuring Tapes, Wrenches
- Max. Working Load 2 lb
- Weight Capacity 2 lb
- Hardware Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP610310
- Zoro # G710040201
- UPC # 00810091650035
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Wristband Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hammers, Hand Tools, Measuring Tapes, Wrenches |
Item | Wristband Tool Anchor with Lanyard |
Max. Working Load | 2 lb |
Weight Capacity | 2 lb |
Hardware Material | Nylon |
Includes Belt Padding | No |
Number of Anchor Points | 1 |
Tethering Component | Tether |
For Tool Type | Hammers, Hand Tools, Measuring Tapes, Wrenches |
Anchor Point Connection | Loop |
Maximum Number of Tool Connections | 1 |
Tether Style | Coiled, Elastic, Retractable, Standard |
Anchorage End Connection | Loop |
Anchor Point Type | Wristband |
Description
Wristband Tool Anchor with Lanyard, Weight Capacity 2 lb, Tether Style Coiled, Elastic, Retractable, Standard, Size Not Applicable, Includes Belt Padding No, Hardware Material Nylon, Wristband Width 10 in, Wristband Style Hook-and-Loop, Number of Anchor Points 1, Tethering Component Tether, For Tool Type Hammers, Hand Tools, Measuring Tapes, Wrenches, Anchor Point Connection Loop, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Loop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Industrial Quality Wet Polisher (51520)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Shallow Socket (1-2340)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- KLEIN TOOLS Swivel Snap Hook (2012)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- KLEIN TOOLS Magnetic Hanger (69190)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- Dewalt Tool Lanyards & Tethering