Shop All Hanging Work Lights
Dewalt
Worklight, LED, 20V, w/Bandsaw
Mfr # DCL050/DCS376B
Zoro # G500488107
product price: $526.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL050/DCS376B
- Zoro # G500488107
- Country of Origin China
- Category Hanging Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Item | Worklight,LED,20V,w/Bandsaw |
Description
Worklight,LED,20V,w/Bandsaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- ILC Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp, 2PK (PL57W/3U/4P/835 PLUSRITE)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (LED18D38OW384025)
- ILC Replacement for Light Bulb / Lamp F40blb T10 Version replacement light bulb lamp (F40BLB T10 VERSION LIGHT BULB / LAMP)
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- CHICAGO PNEUMATIC Needle Set(19Pc) (CPT8940159860)
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- ILC Replacement For SATCO S38946 (S38946)
- HORIZON TOOL U-Joint Puller Auto/Light Truck (905)
- Dewalt Hanging Work Lights