Shop All Hanging Work Lights
Dewalt
Worklight, LED, 20V, w/Bandsaw
Mfr # DCL050/DCS374B
Zoro # G500488176
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL050/DCS374B
- Zoro # G500488176
- Country of Origin China
- Category Hanging Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Item | Worklight,LED,20V,w/Bandsaw |
Description
Worklight,LED,20V,w/Bandsaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps Q1500T3/Cl-277V, 2PK (Q1500T3/CL-277V)
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- HD HD SSMDH 15B SOSS Magnetic Door Holder & Stop - Satin Nickel (SSMDH 15B)
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- BOSCH 12V 2.0Ah 300 lumen LED Rechargeable Worklight (GLI12V-300N)
- STREAMLIGHT Streamlight Duty Holster (STL88053)
- ILC Replacement For NUVO LIGHTING, S28975 (S28975)
- ASD LIGHTING Light, LED, Shoplight Fixture ES 48W, 4K (ASD-LSH-4N4840)
- ILC Replacement For ASSOCIATED 121009 (12-1009)
- Dewalt Hanging Work Lights