Shop All Cast-In Anchor Inserts
Dewalt
Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated
Mfr # PFM2521300
Zoro # G2757489
product price: $237.99
/pk 100, $2.38/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- For Use In Concrete; Wood
- Mount Type Vertical
- Anchor Diameter 2 3/8 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2521300
- Zoro # G2757489
- UPC # 075352303048
- Country of Origin China
- Category Cast-In Anchor Inserts
Dimensions
Anchor Diameter | 2 3/8 in |
Body Length | 2 in |
Internal Thread Size | 3/4"-10 |
Head Width | 2.38 in |
Compatible Rod Thread Size | 3/4"-10 |
Compatible Hole Diameter | 0.75 in |
Description
Threaded Rod Anchor, Anchor Diameter 3/4 in, Body Length 2 in, Compatible Rod Thread Size 3/4 In.-10, Finish Zinc Plated, Sleeve Color Purple, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 0.75 in, Compatible Material Concrete, Compatible with Grainger Part Number 49XH57, Compatible with Manufacturer Model Number DWHT51054, Drill Bit Size Not Applicable, Drive Type Hex, Head Width 2.38 in, Industry Standards ESR-3657, FM Approved, ICC-ES AC446, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34120.015.0058)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS10112)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (71223)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521150)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521200)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel Zinc Plated (PFM2521350)
- RED HEAD Cast-In Place Insert Anchor, 5/8" Dia., 6 in L, 20 PK (HBU-38)
- Dewalt Cast-In Anchor Inserts