Shop All Cast-In Anchor Inserts
Dewalt
Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated
Mfr # PFM2521150
Zoro # G2757297
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- For Use In Concrete; Wood
- Mount Type Vertical
- Anchor Diameter 2 3/8 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFM2521150
- Zoro # G2757297
- UPC # 075352303017
- Country of Origin China
- Category Cast-In Anchor Inserts
Dimensions
Anchor Diameter | 2 3/8 in |
Body Length | 2 in |
Internal Thread Size | 3/8"-16 |
Head Width | 2.38 in |
Compatible Hole Diameter | 0.375 in |
Compatible Rod Thread Size | 3/8"-16 |
Description
Threaded Rod Anchor, Anchor Diameter 3/8 in, Body Length 2 in, Compatible Rod Thread Size 3/8 In.-16, Finish Zinc Plated, Sleeve Color Green, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 0.375 in, Compatible Material Concrete, Compatible with Grainger Part Number 49XH57, Compatible with Manufacturer Model Number DWHT51054, Drill Bit Size Not Applicable, Drive Type Hex, Head Width 2.38 in, Industry Standards ESR-3657, FM Approved, ICC-ES AC446, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 316, Plain Finish (11138)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel Zinc Plated (PFM2521350)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521200)
- RED HEAD Cast-In Place Insert Anchor, 5/8" Dia., 6 in L, 20 PK (HBU-38)
- Dewalt Cast-In Anchor Inserts