Shop All Wireless Routers
This Product is Discontinued
Dewalt
Wireless Router, 120VAC, Overall 10-1/2In D (Discontinued)
Mfr # DCT100
Zoro # G4844898
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- No. Internal Radios 2
- Radio Type Handheld
- Max. Data Rate 300 MB/sec
- Mesh Operation Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCT100
- Zoro # G4844898
- Country of Origin United States
- Category Wireless Routers
Dimensions
Overall Width | 10 1/2 in |
Overall Depth | 10 1/2 in |
Overall Height | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Wireless Router, Maximum Data Rate 300 MBps, Number of Internal Radios 2, Operating Voltage 120V AC, Maximum Current 0.6 A, Interfaces (2) Gigabit Ethernet Ports, 12 to 24V DC In Jack, 12 to 24V DC Out Jack, Features Collaborative Software, Extend WiFi Acces with DeWalt Jobsite WiFi Access Point, Set Up Access Point Using the DeWalt WiFi Mobile App, Includes (2) Weather Seals, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.