Shop All Earbuds & Headphones
Dewalt
Wireless Earbuds with Charging Case
Mfr # 190 2092 DW2
Zoro # G907989412
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Yellow
- Features Bluetooth 5.0, Wireless Connectivity
- Includes Charging Cable, Charging Case
- Accessory Type Wireless Earbuds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 190 2092 DW2
- Zoro # G907989412
- UPC # 826341045872
- Country of Origin China
- Category Earbuds & Headphones
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Yellow |
Features | Bluetooth 5.0, Wireless Connectivity |
Includes | Charging Cable, Charging Case |
Accessory Type | Wireless Earbuds |
For Use With | Cell Phones, Computers, Tablets |
Material | Plastic, Aluminum, Iron |
Type | Accessory |
Voltage | 5V DC |
Item | Jobsite Pro-X1 True Wireless Earbuds with Charging Case |
Product Type | Wireless Earbud |
Resistance Properties | Water Resistant |
Description
Jobsite Pro-X1 True Wireless Earbuds with Charging Case, Material Plastic, Aluminum, Iron, Resistance Properties Water Resistant, Features Bluetooth 5.0, Wireless Connectivity, Color Black, Yellow, Product Type Wireless Earbud, For Use With Cell Phones, Computers, Tablets, Includes Charging Cable, Charging Case
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Yamaha 850 XS850 (All) 1980-1981 (YB14L-A299)
- DURACELL Power Boost CopperTop Alkaline AA Batteries, 12PK (MN15B12BCD)
- RITTAL Dual PDU Button Mount Bracket, PK2 (9971067)
- ILC Replacement for Sandisk Sansa E280 (SANSA E280 SANDISK)
- DEWALT Surveillance Kits, Earbud, 5.5ft (DXFRSSV1)
- DEWALT Earphone Lightning (190 3017 DW2)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- HEARGEAR TV Heargear High-Resolution Listening System (ERHG-BT)
- Dewalt Earbuds & Headphones