Shop All Rotary Tool Accessories
Dewalt
Wide Oscillating Fastcut Wood Blade
Mfr # DWA4207
Zoro # G7422825
product price: $13.25
/ea
Not eligible for select promotions
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting Wood
- Includes (1) Blade, (1) Washer
- For Use With All Oscillating Tools
- Material Steel
- Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4207
- Zoro # G7422825
- UPC # 885911318877
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 2-1/2 in |
Overall Length | 3 3/4 in |
Blade Length | 1 3/4 in |
Blade Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Cutting Wood |
Includes | (1) Blade, (1) Washer |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 2 |
Blade Material | Steel |
Edge Material | High Speed Steel |
Materials Cut | Wood |
Maximum Oscillations per Minute | 0 |
Compatible with Adapter | DEWALT(R) |
Cutting Edge Style | Toothed Edge |
Connection Style | Universal Open-Back |
Blade Type | Plunge Cut |
Blade Shape | Straight |
Primary Material Application | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 2 1/2 in, Blade Length 1 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Wood, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB 7X Watchmakers Loupe (81-41-71)
- DE-STA-CO Latch Clamp, Stainless Steel (371-SS)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 23/32 in L (J4990-10M)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- DEWALT Hook & Loop Triangle 80 Grit Sandpaper - 12PK (DWASPTRI083)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI)
- DEWALT Oscillating Carbide Grout Removal Blade (DWA4219)
- DEWALT Oscillating Wood Detail Blade (DWA4208)
- DEWALT 3 pk Oscillaing Flush Cut Blade (DWA4212-3)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- Dewalt Rotary Tools & Accessories