Shop All Welding Accessories
Dewalt
Welding Table and Work Bench, 46 in W
Mfr # DXMF4618WT
Zoro # G403964784
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Work Surface Pattern Round Holes in Grid Pattern
- Color Black, Silver, Yellow
- Work Surface Width 46 in
- Work Surface Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXMF4618WT
- Zoro # G403964784
- UPC # 099198927961
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 46 in |
Work Surface Depth | 18 in |
Overall Height | 36 in |
Overall Width | 46 in |
Overall Depth | 18 in |
Side Height | 1.75 in |
Table Surface Height (Maximum) | 36 in |
Height Range | 8 in to 36 in |
Work Surface Hole Size | 3/4 in |
Table Surface Height (Minimum) | 8 in |
Overall Height Range | 8 in to 36 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 8 in |
Description
Welding Table and Work Bench, Frame Material Steel, Minimum Adjustable Height 8 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb, Overall Width 46 in, Work Surface Material Steel, Work Surface Width 46 in, Frame Material Finish Powder Coating, Height Adjustability Adjustable Height, Maximum Adjustable Height 36 in, Color Black, Silver, Yellow, Features Jobsite, Mobile, Oversized Eye Bolt Ideal for Holding Welding Guns, Table Legs have both Spring Pin/Snap Button Locks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- POWERWELD MD Pipe Stand with Roller Head (PWSPS-RH)
- THERMAL DYNAMICS Replacement Gas Distributor, For 11G203 (9-6007)
- TWECO Tweco 358-9425-1210 Male Half|Tw 2-Mpc-1 Male Connector9425-1210 (358-9425-1210)
- FORNEY CONTACT TIP 0.03"" 3PC (60165)
- MAGSWITCH Lifting Magnet, 667 lb. Max. Pull, Steel (8100088)
- FORNEY Mig Welder Machine 140A (261)
- LONGEVITY PT-60 Plasma Torch Spacer (880219)
- JACKSON SAFETY Ground Clamp GC3 1.625In Jaw 1-2 Cab Conn Cap ForgCopAlloy (14731)
- WERNER R413008LE-R 8ft Bantam Twinleg Leading E (R413008LE-R)
- Dewalt Welding Accessories