Shop All Bluetooth & Smart Speakers
Dewalt
Wearable Bluetooth Speaker
Mfr # 190 1148 DW2
Zoro # G207989419
original price:
$79.59
5% off
new price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 4 ft
- Standards CE, RoHs, Prop 65, FCC, FCC ID, BQB
- For Use With Micro-USB Port
- USB Specification Type C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 190 1148 DW2
- Zoro # G207989419
- UPC # 826341046299
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Cable Length | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wearable Bluetooth Speaker |
Standards | CE, RoHs, Prop 65, FCC, FCC ID, BQB |
For Use With | Micro-USB Port |
USB Specification | Type C |
Connector Type | Micro-USB |
Product Type | Reinforced Braided Cable |
Color | Black/Yellow |
Description
Wearable Bluetooth Speaker, USB Specification Type C, 4 ft, Color Black/Yellow, Connector Type Micro-USB, For Use With Micro-USB Port, CE, RoHs, Prop 65, FCC, FCC ID, BQB Standards
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Universal Single Slot Li-Ion Charger for 18650 Assembly Cells (EB-TL-LIONC)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- CMPLE BNC Female Jack to RCA Male Plug Adapter (191-N)
- PANASONIC Panasonic: Panasonic CR2450 3V Lithium Battery, PK 5 (Pan-CR2450)
- DEWALT Bluetooth Speaker, 3" L, 3-3/4" H, 3 Ah (DCR008)
- DEWALT Jobsite BT Speaker, 12V, w/Cable Cutting (DCR010/DCE150B)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair Black (IHSI-W400BT-PR-BLK)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- ZUNAMMY Zunammy ZTS095BK Lantern Light-up Color Changing Bluetooth Speaker; Black (ZTS095BK)
- PEN2PAPER Skin for Bose Wave SoundTouch Music System IV; Focus (PE1637622)
- Dewalt Bluetooth & Smart Speakers