Shop All Hollow Wall Anchors
Dewalt
Wall-Dog Wall Anchor Screw, 2-1/4" L, Steel, 100 PK
Mfr # 02279-PWR
Zoro # G8724457
product price: $18.15
/pk 100, $0.18/ea
Not eligible for select promotions
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 2-1/4"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02279-PWR
- Zoro # G8724457
- UPC # 753520227968
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 2-1/4" |
Thread Size | 1/4" |
Drill Bit Size | 3/16" |
Min. Hole Depth | 3/4" |
Size | 1/4" |
Screw Size | 2 1/4 in |
Overall Length | 2 1/4 in |
Minimum Installation Depth | 3/4 in |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Head Type Wafer, Head Width Not Applicable, Drive Type Phillips, Material Steel, Finish Zinc Plated, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK (31WSAEB)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, 18-8 Stainless Steel Plain, 5 PK (U70420.062.0450)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (05340)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02330-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02276-PWR)
- DEWALT Sharkie Wall Anchor, 1" L, Plastic, 90 lbs Tension Strength, 100 PK (07580-PWR)
- POWERS FASTENERS. Zip-It Screw Anchor, 1" L, Nylon (02356-PWR)
- Dewalt Hollow Wall Anchors