Shop All Hollow Wall Anchors
Dewalt
Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK
Mfr # 02266-PWR
Zoro # G1966706
product price: $12.39
/pk 100, $0.12/ea
Not eligible for select promotions
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
Pointed Tip
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 1-1/4"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02266-PWR
- Zoro # G1966706
- UPC # 753520226664
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/4" |
Thread Size | 1/4" |
Drill Bit Size | 3/16" |
Min. Hole Depth | 3/4" |
Size | 1/4" |
Screw Size | 1 1/4 in |
Thread Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Minimum Installation Depth | 3/4 in |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Round, Head Width Not Applicable, Drive Type Square, Material Steel, Finish Zinc Plated, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62794)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0632R)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02273-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02328-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC362)
- Dewalt Hollow Wall Anchors