Shop All Hollow Wall Anchors
This Product is Discontinued
Dewalt
Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (Discontinued)
Mfr # 02274-PWR
Zoro # G1966688
Not eligible for select promotions
This Product is Discontinued
Key Features
Pan Head
Phillips Drive
Pointed Tip
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02274-PWR
- Zoro # G1966688
- UPC # 753520227418
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Drill Bit Size | 3/16 in |
Screw Length | 1-1/2 |
Min. Hole Depth | 3/4" |
Overall Length | 1 1/2 in |
Size | 1/4" |
Minimum Installation Depth | 3/4 in |
Body Length | 1 1/2 in |
Screw Size | 1 1/2 in |
Anchor Dia. | 3/16 in |
Thread Length | 1 1/4 in |
Drill Size | 3/16" |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/2 in, Overall Length 1 1/2 in, Thread Length 1 1/4 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Finish Bronze Plated, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.