Shop All Hollow Wall Anchors
Dewalt
Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK
Mfr # 02273-PWR
Zoro # G0413981
Not eligible for select promotions
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 02273-PWR
- Zoro # G0413981
- UPC # 753520227340
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Drill Bit Size | 3/16" |
Min. Hole Depth | 3/4" |
Size | 1/4" |
Screw Size | 1 1/2 in |
Thread Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Minimum Installation Depth | 3/4 in |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/2 in, Overall Length 1 1/2 in, Thread Length 1 1/2 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Finish Zinc Plated, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 1000 PK (42A0204-EA-1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 10 PK (Z9202)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02316-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- DEWALT Wall-Dog Drywall Anchor Screw Kit, 1-1/4" L, Steel, 50 PK (02332-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02328-PWR)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- Dewalt Hollow Wall Anchors