Shop All Hollow Wall Anchors
Dewalt
Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK
Mfr # 02271-PWR
Zoro # G8724423
original price:
$30.97
49% off
new price: $15.65
/pk 100, $0.16/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 1-1/4"
- Thread Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02271-PWR
- Zoro # G8724423
- UPC # 753520227104
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/4" |
Thread Size | 1/4" |
Drill Bit Size | 3/16" |
Min. Hole Depth | 3/4" |
Size | 1/4" |
Screw Size | 1 1/4 in |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Minimum Installation Depth | 3/4 in |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Hex, Head Width Not Applicable, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M10C40KCS)
- DANCO Sealing Washer, Rubber, PlainFinish (36335B)
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40304)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- DEWALT Sharkie Wall Anchor, 1" L, Plastic, 90 lbs Tension Strength, 100 PK (07580-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04092)
- Dewalt Hollow Wall Anchors