Shop All Hollow Wall Anchors
Dewalt
Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK
Mfr # 02286-PWR
Zoro # G2824136
original price:
$14.25
23% off
new price: $10.95
/pk 100, $0.11/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 1-1/4"
- Thread Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 02286-PWR
- Zoro # G2824136
- UPC # 753520228644
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/4" |
Thread Size | 1/4" |
Drill Bit Size | 3/16" |
Min. Hole Depth | 3/4" |
Size | 1/4" |
Screw Size | 1 1/4 in |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Minimum Installation Depth | 3/4 in |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Finish Black Oxide, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT .125X2 9/16 HITCH PIN CLIPS ZINC (12541PH)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- SENCO Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight (AY13EAA)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02276-PWR)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- DEWALT Sharkie Wall Anchor, 1-5/8" L, Plastic, 90 lbs, 215 lbs Tension Strength, 100 PK (07584-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02316-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM04038/20)
- Dewalt Hollow Wall Anchors