Shop All Hollow Wall Anchors
Dewalt
Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK
Mfr # 07582-PWR
Zoro # G0566820
original price:
$12.10
37% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
- Anchor Diameter 1/4"
- Anchor Length 1-3/16"
- Thread Size #6 to #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 07582-PWR
- Zoro # G0566820
- UPC # 075352075822
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-3/16" |
Thread Size | #6 to #12 |
Drill Bit Size | 1/4" |
Min. Thread Length | 1 3/8" |
Min. Hole Depth | 1 9/16" |
Anchor Size | #6 to #12 x 1-3/16 in |
Minimum Hole Depth | 1 9/16 in |
Thread Length | 1 3/8 in |
Compatible Screw Size | #6 to #12 |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Plug Anchor, Anchor Length 1 3/16 in, Anchor Diameter 1/4 in, Thread Size Not Applicable, Thread Length 1 3/8 in, Drive Type Not Applicable, Flange Style Not Applicable, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #6 to #12, Color White, Finish Plain, Material Plastic, Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51749)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-177-G100)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- DEWALT Sharkie Wall Anchor, 1-5/8" L, Plastic, 90 lbs, 215 lbs Tension Strength, 100 PK (07584-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02316-PWR)
- DEWALT Sharkie Wall Anchor, 1" L, Plastic, 90 lbs Tension Strength, 100 PK (07580-PWR)
- Dewalt Hollow Wall Anchors