Shop All Lawn Mowers
This Product is Discontinued
Dewalt
Walk BehInd Mower, Push Drive, 40V, 6Ah (Discontinued)
Mfr # DCMW290H1
Zoro # G5196182
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Cutting Width 20"
- Drive Type Push
- Battery Amperage 6.0Ah
- Battery Type Lithium-ion
- Rear Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCMW290H1
- Zoro # G5196182
- UPC # 885911553711
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 20" |
Rear Wheel Dia. | 10 in |
Rear Wheel Width | 2 in |
Cutting Height | 1-1/2" to 3-13/32" |
Front Wheel Dia. | 7 in |
Front Wheel Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Walk Behind Mower |
Drive Type | Push |
Battery Amperage | 6.0Ah |
Battery Type | Lithium-ion |
Charger Replacement | 40CA31 |
Includes | Battery, Bag, Mulch Plug, Safety Key |
Included Charger | 40CA31 |
Run Time | 60 min. |
Standards | UL Listed |
Handle | Adjustable |
Battery Voltage | 40 |
Charge Time | 2 hr |
Discharge | Mulch, Side or Bag |
Description
Walk Behind Mower, Drive Type Push, Cutting Width 20 In., Run Time 60 min.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.