Shop All Pipe Inspection & Location
This Product is Discontinued
Dewalt
Video Borescope, 3.5In, 36In Shaft (Discontinued)
Mfr # DCT412S1
Zoro # G7638626
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Power Source 12V Rechargeable Li-Ion Battery
- Recording Image, Video
- Shaft Length 36 in
- Includes Camera Probe, Fast Charger, Inspection Camera, Kit Box, LED Light
- Shaft Dia. 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCT412S1
- Zoro # G7638626
- UPC # 885911258609
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Shaft Length | 36 in |
Shaft Dia. | 0.22 in |
Observation Depth | 1.18 in to 2.75 in |
Camera Size | 5.8 mm |
Monitor Size | 3.5 in |
Manufacturers Warranty Length | 3 yr |
Camera Diameter | 5.8 mm |
Shaft Diameter | 0.22 in |
Display Size | 3.5 in |
Manufacturer Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Video Borescope |
Power Source | 12V Rechargeable Li-Ion Battery |
Recording | Image, Video |
Includes | Camera Probe, Fast Charger, Inspection Camera, Kit Box, LED Light |
Pixel Resolution | 320 x 480 |
Wireless Display | Yes |
Features | 3x Zoom, Picture Capable |
Green Environmental Attribute | Product is Rechargeable |
Camera Pixel Resolution | 320 x 480 |
Description
Video Borescope, Camera Pixel Resolution 320 x 480, Shaft Length 36 in, Shaft Diameter 0.22 in, Camera Diameter 5.8 mm, Features 3x Zoom, Picture Capable, Includes Camera Probe, Fast Charger, Inspection Camera, Kit Box, LED Light, Display Size 3.5 in, Manufacturer Warranty Length 3 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.