Shop All Pipe Inspection & Location
This Product is Discontinued
Dewalt
Video Borescope, 3.5In, 36In Shaft (Discontinued)
Mfr # DCT411S1
Zoro # G7420122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source 12V Rechargeable Li-Ion Battery
- Shaft Length 36 in
- Observation Depth 1.18 in to 2.75 in
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCT411S1
- Zoro # G7420122
- UPC # 885911229401
- Country of Origin Unknown
- Category Pipe Inspection & Location
Dimensions
Shaft Length | 36 in |
Observation Depth | 1.18 in to 2.75 in |
Monitor Size | 3.5 in |
Shaft Dia. | 0.35 in |
Camera Size | 9 mm |
Manufacturers Warranty Length | 3 yr |
Camera Diameter | 9 mm |
Display Size | 3.5 in |
Manufacturer Warranty Length | 3 yr |
Shaft Diameter | 0.35 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Video Borescope |
Power Source | 12V Rechargeable Li-Ion Battery |
Green Certification or Other Recognition | ENERGY STAR |
Wireless Display | Yes |
Features | 3x Zoom |
Includes | Camera Probe, Fast Charger, Hook, Inspection Camera, Kit Box, Magnet, Mirror |
Pixel Resolution | 320 x 480 |
Recording | Image, Video |
Green Environmental Attribute | Product is Rechargeable |
Camera Pixel Resolution | 320 x 480 |
Description
Video Borescope, Camera Pixel Resolution 320 x 480, Shaft Length 36 in, Shaft Diameter 0.35 in, Camera Diameter 9 mm, Features 3x Zoom, Includes Camera Probe, Fast Charger, Hook, Inspection Camera, Kit Box, Magnet, Mirror, Display Size 3.5 in, Manufacturer Warranty Length 3 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.