Shop All Rod Hangers
Dewalt
Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 2-13/16" L, Steel Zinc Plated, 25 PK
Mfr # PFM2251100
Zoro # G1723692
product price: $19.79
/pk 25, $0.79/ea
Not eligible for select promotions
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Vertical
- Compatible Material Wood
- Sub-Brand Hangermate
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2251100
- Zoro # G1723692
- UPC # 075352304342
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4" |
Overall Length | 2-13/16" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 1/8" |
Head Dia. | 1/2" |
Shank Length | 2 in |
Body Length | 2 in |
Compatible Rod Thread Size | 3/8"-16 |
Anchor Diameter | 3/8 in |
Head Width | 0.5 in |
Description
Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 2 13/16 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Wood, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/8 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 2 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 50 PK (UST235737)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 1/4 in Size, 2-13/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281100)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc Plated, 25 PK (PFM2251200)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 3-11/64" L, Steel Zinc Plated, 25 PK (PFM2211250)
- Dewalt Anchor Screws