Shop All Rod Hangers
Dewalt
Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-7/8" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 05815S-PWR
Zoro # G8721815
original price:
$48.49
7% off
new price: $44.99
/pk 50, $0.90/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Mount Type Vertical
- Compatible Material Concrete
- Sub-Brand Lok-Bolt AS
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 05815S-PWR
- Zoro # G8721815
- UPC # 753527782972
- Country of Origin China
- Category Rod Hangers
Dimensions
Overall Length | 1-7/8" |
Compatible Rod Size | 3/8"-16 |
Drill Bit Size | 3/8 in |
Shank Length | 1 7/8 in |
Body Length | 1 7/8 in |
Minimum Hole Depth | 2 3/8 in |
Anchor Diameter | 3/8 in |
Nut Width | 0.5 in |
Compatible Rod Thread Size | 3/8"-16 |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1 1/4 in |
Washer Outside Diameter | 13/16 in |
Description
Rod Hanger, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 1 7/8 in, Head Type Rod Hanger, Drive Type External Hex, Nut Width 0.5 in, Washer Outside Diameter 13/16 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Rated, Compatible Material Concrete, Masonry, Drill Bit Size 3/8 in, Maximum Installation Torque 18 ft-lb, Minimum Hole Depth 2 3/8 in, Minimum Installation Depth 1 1/4 in, Minimum Installation Torque Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x20)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M55000.270.0120)
- GRK FASTENERS Wood Screw, #8, 2 in, Stainless Steel Torx Drive (119728)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0D)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (05825S-PWR)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4" Size, 2-9/64" L, Steel Zinc Plated, 25 PK (PFM2211100)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 1-13/16" L, Steel Zinc Plated, 25 PK (PFM2251050)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM227110N)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc Plated, 25 PK (PFM2261100)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 2-13/16" L, Steel Zinc Plated, 25 PK (PFM2251100)
- Dewalt Rod Hangers