Shop All Truck Boxes
This Product is Discontinued
Dewalt
Van Rack System, 25-1/2" W x 42" H (Discontinued)
Mfr # DWST08240
Zoro # G2860739
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 25 1/2 in
- Color Black
- Finish Matte
- Depth 12 7/8 in
- Capacity 155 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST08240
- Zoro # G2860739
- UPC # 076174755251
- Country of Origin Germany
- Category Truck Boxes
Dimensions
Width | 25 1/2 in |
Depth | 12 7/8 in |
Height | 42 in |
Recommended Padlock Size | 1 5/8 in |
Overall Width | 25 1/2 in |
Overall Height | 42 in |
Overall Depth | 12 7/8 in |
For Maximum Length | 42 in |
For Maximum Depth | 12 7/8 in |
For Maximum Height | 62 7/8 in |
Description
Racking System, Color Black, Compatible Modular System Tough System, Compatible with Grainger Part Number 14C633, 14C634, 14C635, 420H35, 420H37, 48VE65, 48VE67, Compatible with Manufacturer Model No. DWST08130, DWST08201, DWST08202, DWST08203, DWST08204, DWST08250, DWST08810, Compatible with Product Type Tough System(R) Storage Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.