Shop All Vacuum Filters
Dewalt
Vacuum Filter, 5 15/16 in H
Mfr # DXVA25-1041
Zoro # G510874839
product price: $12.85
/ea
Not eligible for select promotions
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand DeWalt
- Fits Vacuum Models DXV04A, PCX18184, SL18182, SL18184
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXVA25-1041
- Zoro # G510874839
- UPC # 810018921446
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 5 15/16 in |
Width/Diameter | 5 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | DeWalt |
Fits Vacuum Models | DXV04A, PCX18184, SL18182, SL18184 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Vacuum Filter |
Description
Vacuum Cleaner Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Construction Film, White, 300 ft (29-875)
- WEILER 24"ContractorFloorBroom, FineFlaggedSilverPolystyreneFill, IncludesBrace (44553)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DEWALT Cartidge Filter, HEPA, Wet/Dry vacuum (DXVC6914)
- DEWALT Wet Dry Vacuum Replacement Filter (DCV5801H)
- DEWALT Replacement HEPA Filter Set For DWV010 & DWV012 (Type 2) Dust Extractors (DWV9330)
- DEWALT Regular Cartidge Filter, Wet/Dry vacuum (DXVC6910)
- DEWALT HEPA Replacement Filter for DC515 (DC5151H)
- DEWALT HEPA Replacement Filter for DC500 (DC5001H)
- MILWAUKEE TOOL Large Foam Wet Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1990)
- Dewalt Vacuum Filters