Shop All Vacuum Accessories
Dewalt
Vacuum Filter, 10 5/8 in H
Mfr # DXVA25-1040
Zoro # G910874859
product price: $9.45
/ea
Not eligible for select promotions
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 5/8 in
- Fits Vacuum Brand DeWalt
- For Vacuum Type Shop Vacuum
- Filtration Type Standard
- Filter Pickup Type Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXVA25-1040
- Zoro # G910874859
- UPC # 810018921439
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Height | 10 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Fits Vacuum Brand | DeWalt |
For Vacuum Type | Shop Vacuum |
Item | Vacuum Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet |
Filter Product Grouping | Cartridge Pre-Filter |
Filter Material | Cloth |
Fits Vacuum Models | DXV04A, PCX18184, SL18182, SL18184 |
Description
Vacuum Cleaner Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- CLOROX Clorox Sales 33910 Lestoil All-Purpose Cleaner - 28 oz. - Pack of 12 (33910)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- DEWALT Dust Bag, for 6-16gal. Wet/Dry Vac, PK3 (DXVA19-4101)
- DEWALT 15' Anti Static Hose for DEWALT Dust Extractors (DWV9316)
- DEWALT Extension Wand, 1 1/4 in dia., 8 in L, Al (DXVA25-1042)
- DEWALT Replacement Hose for DEWALT Dust Extractors (DWV9315)
- DEWALT Large Hose Adapter (DWV9190)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345079010)
- Dewalt Vacuum Accessories