Shop All Utility Knives
Dewalt
Utility Knife Utility, 7 in L
Mfr # DWHT10295
Zoro # G3702321
product price: $14.29
/ea
Not eligible for select promotions
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Handle Material Metal, Plastic
- Application Multipurpose
- Tether Capable Tether Ready
- Position 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT10295
- Zoro # G3702321
- UPC # 076174102956
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 7 in |
Blade Projection Length | 2 1/2 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Projection Length 2 1/2 in, Blade Material Steel, Blade Operation Manual Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491X-5PK)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3115)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- DEWALT Utility Knife Utility, 7 in L (DWHT10046)
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- Dewalt Knives, Cutters & Snips