Shop All Utility Knives
Dewalt
Utility Knife Utility, 7 in L
Mfr # DWHT10046
Zoro # G7636781
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Color Black; Yellow
- Number of Blades Included 3
- Tether Capable Tether Ready
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT10046
- Zoro # G7636781
- UPC # 076174100464
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 in |
Blade Projection Length | 2 1/2 in |
Handle Length | 7 in |
Description
If you need a utility knife that is both easy to use and safe, the DEWALT DWHT10046 Utility Knife is the tool for you. The 6 3/4 in. long utility knife has a retractable blade, making it safe to carry around without fear of cutting yourself. It also features an ergonomic handle made of steel and rubber. With its yellow color, this utility knife stands out from the rest. The carbon steel blade offers sharpness and durability while being tough enough to withstand heavy use. If you are looking for a functional yet easy to use utility knife, the DEWALT DWHT10046 Utility Knife is what you want.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 24MM HEX DRIVER IM (GP4924M)
- STARRETT Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-04-08-3/4)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-7/16)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HCFC2044)
- DEWALT Utility Knife Utility, 7 in L (DWHT10295)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- DEWALT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (DWHT10037)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- Dewalt Utility Knives