Shop All Utility Knife Blades
Dewalt
Utility Blade, Carbon Steel, 2-1/2" L, PK5
Mfr # DWHT11133
Zoro # G1455233
product price: $1.39
/pk 5, $0.28/ea
Not eligible for select promotions
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/4 in
- Length 2 1/2 in
- Material Carbon Steel
- Blade Width 1/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT11133
- Zoro # G1455233
- UPC # 076174111330
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1/4 in |
Length | 2 1/2 in |
Blade Width | 1/4 in |
Blade Length | 2 1/2 in |
Description
This DEWALT DWHT11133 2-1/2" Utility Blade is the perfect tool for drywall applications. It has a carbon steel construction that provides long lasting durability. The straight blade edge gives you control over the cutting process, while the sharp blade point ensures it cuts easily and smoothly. You can use this drywall utility blade with most standard utility knives, including those by Dewalt. The pack comes with 5 blades so you will have enough to last you for a while. This Carbon Steel Utility Blade is one of the best tools to have on hand when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-1/8 In Socket Dp Imp 1, M851 (M851)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- RIDGID Dies, 12R 1/4 Npt Hs (37860)
- DEWALT Foam Tripped Applicator, PP, 6" L, PK1000 (DCE1501)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK50 (DWHT11133L)
- DEWALT 2-Point Utility Blade, 3/4" W, PK75 (DWHT11004)
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- DEWALT 100PK Blade Dispenser (11-921A)
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- Dewalt Utility Knife Blades