Shop All Two Way Radio Accessories
Dewalt
USB Adapter, L:4", AD-DX
Mfr # AD-DX
Zoro # G4109087
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Type Audio Accessory
- For Use With Mfr. No. DXFRS300
- Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # AD-DX
- Zoro # G4109087
- UPC # 843677009408
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 1 in |
Height (In.) | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Cables, Adapters, and Power Supplies |
Item | USB Adapter |
Material | Rubber/Plastic |
Type | Audio Accessory |
For Use With | Mfr. No. DXFRS300 |
Compatible Radio Series | DXFRS300 |
Compatible Radio Brand | Dewalt |
Compatible Radio Manufacturer Model Number | DXFRS300 |
Description
USB Adapter, Product Type USB Adapter, Compatible Radio Brand Dewalt, Compatible Radio Series DXFRS300, Compatible Radio Manufacturer Model Number DXFRS300, Overall Length 4 in, Compatible Radio Grainger Model Number 55GZ35, Overall Height 1/2 in, Overall Width 1 in, Material Plastic, Rubber
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna (PRO501TK)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- MOTOROLA Carry Case, Type Swivel Belt Loop, Leather (AAM03X514 LCC-261SH)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- MOTOROLA Earset, Push To Talk Yes (PMLN5732A)
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- FIRESTIK Firestik FG3648-R 3 Foot No-Ground Plane Cb Antenna Kit Red (FG3648-R)
- Dewalt Two Way Radios & Accessories