Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12704
Zoro # G4306837
product price: $13.99
/pk 100, $0.14/ea
Not eligible for select promotions
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- Compatible Material Concrete; Wood
- Anchor Diameter 3/16"
- Sub-Brand Ultracon
- Material Steel
- Finish Zinc Stalgard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM12704
- Zoro # G4306837
- UPC # 075352317342
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Drill Bit Size | 5/32" |
Minimum Installation Depth | 1 3/4 in |
Screw Size | 2 1/4 in |
Thread Length | 1 7/8 in |
Body Length | 2 1/4 in |
Head Width | 0.25 in |
Head Height | 0.11 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.25 in, Head Height 0.11 in, Drive Type External Hex, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0080)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (45808)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12706)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12740B)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- Dewalt Concrete Anchor Screws